Qualfast

No.6UNC x 1.3/8 Socket Head Cap Screw, , GR-12.9

SKU:

QFT6011323K

MPN:

6011323K

£26.49

Ex VAT

£31.79

Inc VAT

OUT OF STOCK

    Overview

    Socket Head Cap Screws
    UNC
    Alloy Steel - Self Colour
    ANSI B18.3 (BS2470 1936 Ser.)
    Grade 12.9.
    Suitable for all high tensile applications.


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driver Head Size
    3/32mm
    Driving Features
    Hexagon Socket
    Grade
    12.9
    Head Depth
    0.138mm
    Head Diameter
    0.226mm
    Head Shape
    Cylindrical
    Length
    1.3/8in.
    Material
    Alloy Steel
    Standards Met
    DIN 912
    Surface Treatment
    Plain
    Thread
    UNC
    Thread Size
    No.6
    UNSPSC Code
    31161501