£31.49
Ex VAT
£37.79
Inc VAT
57 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 5 |
Head Shape | Countersunk Head |
Length | 1/2 |
Material | Alloy Steel |
Surface Treatment | Bright Zinc Plated |
Thread | UNC |
Thread Size | NO.8 |
UNSPSC Code | 31161501 |