£2.07
Ex VAT
£2.48
Inc VAT
105 Variations Available
Product Details
Product Specification
Spring Type Straight Pin (Spiral Pin) Coiled
Metric
Spring Steel (420-560 - HV30)
Standard Duty- (Spiral Pin) - DIN 7343
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Leading Standard | DIN 7343 |
Length | 100mm |
Material | Spring Steel |
Thread | Metric |
Thread Size | 12mm |
UNSPSC Code | 31163201 |