£22.79
Ex VAT
£27.35
Inc VAT
12 Variations Available
Product Details
Product Specification
Conical spring washer for bolted connections DIN 6796 Stainless steel A4
Attribute | Value |
---|---|
Brand | Qualfast |
For nom. size | M12 |
Hole Diameter | 13mm |
Material | Spring Steel |
Thickness | 3mm |
UNSPSC Code | 31161811 |