£25.79
Ex VAT
£30.95
Inc VAT
24 Variations Available
Product Details
Product Specification
Curved Spring Lock Washer,
Metric,
Spring Steel - BZP,
DIN 128 A.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 33.6 |
For nom. size | M20 |
Hole Diameter | 20.2mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thickness | 3.2mm |
UNSPSC Code | 31161811 |