Qualfast

M22 Spring Washer, A2 Stainless, 35.9mm Diameter, Thickness 4mm, Bore 22.5mm

SKU:

QFT6456521B

MPN:

QFT-645-6521B

£14.49

Ex VAT

£17.39

Inc VAT

OUT OF STOCK

    Overview

    Manufactured from A2 Stainless Steel to prevent rusting.


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Diameter
    35.9
    For nom. size
    M22
    Grade
    A2
    Hole Diameter
    22.5mm
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thickness
    4mm
    UNSPSC Code
    31161811