SKU:
QFT6456573E
MPN:
QFT-645-6573E
£0.55
Ex VAT
£0.66
Inc VAT
16 Variations Available
Product Details
Product Specification
Single Coil Square Section Spring Washers,
Self-Colour,
DIN 7980.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 38.9 |
For nom. size | M27 |
Hole Diameter | 27.5mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 5mm |
UNSPSC Code | 31161811 |