Qualfast

M36 CURVED SPRING LOCK WASHER - STEEL - BZP DIN 128A

SKU:

QFT6456455L

MPN:

QFT-645-6455L

£29.25

Ex VAT

£35.10

Inc VAT

OUT OF STOCK

    Overview

    Curved Spring Lock Washer,
    Metric,
    Spring Steel - BZP,
    DIN 128 A.


    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Diameter
    58.2
    For nom. size
    M36
    Hole Diameter
    36.5mm
    Material
    Spring Steel
    Surface Treatment
    Zinc Plated
    Thickness
    6mm
    UNSPSC Code
    31161811