£4.95
Ex VAT
£5.94
Inc VAT
11 Variations Available
Product Details
Product Specification
Curved Spring Washer
Metric
Spring Steel (DIN267-26)
DIN 137A
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Diameter | 8 |
For nom. size | M4 |
Hole Diameter | 4.3mm |
Material | Spring Steel |
Thickness | 0.5mm |
UNSPSC Code | 31161811 |