Qualfast

M48 CURVED SPRING LOCK WASHER - STEEL - BZP DIN 128A

SKU:

QFT6456455S

MPN:

QFT-645-6455S

£30.70

Ex VAT

£36.84

Inc VAT

OUT OF STOCK

    Overview

    Curved Spring Lock Washer,
    Metric,
    Spring Steel - BZP,
    DIN 128 A.


    Product Specification
    Box Quantity
    10
    Brand
    Qualfast
    Diameter
    75
    For nom. size
    M48
    Hole Diameter
    49mm
    Material
    Spring Steel
    Surface Treatment
    Zinc Plated
    Thickness
    7mm
    UNSPSC Code
    31161811