Qualfast

M10x30x3 SQUARE PLATE WASHER - STEEL - BZP DIN 436

SKU:

QFT6456171R

MPN:

QFT-645-6171R

£10.49

Ex VAT

£12.59

Inc VAT

OUT OF STOCK

    Overview

    Square Washer
    Metric
    Steel - Bright Zinc Plated
    DIN 436


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Diameter
    30mm
    For nom. size
    M10
    Hole Diameter
    11mm
    Leading Standard
    DIN 436
    Material
    Steel
    Surface Treatment
    Zinc Plated
    Thickness
    3mm
    UNSPSC Code
    31161812