£32.99
Ex VAT
£39.59
Inc VAT
12 Variations Available
Product Details
Product Specification
Long Tab and Wing Washer
Metric
A4 Stainless Steel
DIN 463
Attribute | Value |
---|---|
Brand | Qualfast |
Diameter | 39mm |
For nom. size | M22 |
Hole Diameter | 23mm |
Leading Standard | DIN 463 |
Material | Stainless Steel |
Thickness | 1mm |
UNSPSC Code | 31161835 |