£10.99
Ex VAT
£13.19
Inc VAT
15 Variations Available
Product Details
Product Specification
Long Tab and Wing Washer,
Metric,
Steel,
DIN 463
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Diameter | 39mm |
For nom. size | M22 |
Hole Diameter | 23mm |
Leading Standard | DIN 463 |
Material | Steel |
Surface Treatment | Plain |
Thickness | 1mm |
UNSPSC Code | 31161835 |