£1.64
Ex VAT
£1.97
Inc VAT
7 Variations Available
Product Details
Product Specification
Long Tab Washer,
Metric,
A2 Stainless Steel,
DIN 93.
Attribute | Value |
---|---|
Brand | Qualfast |
Diameter | 75mm |
For nom. size | M36 |
Hole Diameter | 37mm |
Leading Standard | DIN 93 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 1.6mm |
UNSPSC Code | 31161835 |