£3.49
Ex VAT
£4.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Long Tab Washer,
Metric,
A2 Stainless Steel,
DIN 93.
Attribute | Value |
---|---|
Brand | Qualfast |
Diameter | 17mm |
For nom. size | M5 |
Hole Diameter | 5.3mm |
Leading Standard | DIN 93 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 0.5mm |
UNSPSC Code | 31161835 |