£5.49
Ex VAT
£6.59
Inc VAT
12 Variations Available
Product Details
Product Specification
Long Tab and Wing Washer
Metric
A4 Stainless Steel
DIN 463
Attribute | Value |
---|---|
Brand | Qualfast |
Diameter | 10mm |
For nom. size | M5 |
Hole Diameter | 5.3mm |
Leading Standard | DIN 463 |
Material | Stainless Steel |
Thickness | 0.5mm |
UNSPSC Code | 31161835 |