Qualfast

6x70mm TAPER PIN TURNED

SKU:

QFT6500033E

MPN:

QFT-650-0033E

£16.62

Ex VAT

£19.94

Inc VAT

OUT OF STOCK

    Overview

    A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.


    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Diameter
    6.0mm
    Leading Standard
    DIN 1
    Length
    70mm
    Material
    Steel
    System of Measurement
    Metric
    Taper
    1:50
    UNSPSC Code
    31163205