Qualfast

8x36mm TAPER PIN GROUND INT. THREAD

SKU:

QFT6500101X

MPN:

QFT-650-0101X

£24.12

Ex VAT

£28.94

Inc VAT

OUT OF STOCK

    Overview

    Steel taper pin with internal thread ground


    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Diameter
    8.0mm
    Leading Standard
    DIN 7978 A
    Length
    36mm
    Material
    Steel
    System of Measurement
    Metric
    Taper
    1:50
    UNSPSC Code
    31163205