£2.64
Ex VAT
£3.17
Inc VAT
3 Variations Available
Product Details
Product Specification
Screwed Studding
UNC
Stainless Steel Gr.B8 / Gr.8
Stud Bolt With 2 Hex Nuts
BS 4882
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | B8/8 |
Leading Standard | ASME B16.5 |
Length | 80mm |
Material | Stainless Steel |
Product Type | Stud Bolt c/w 2 Nuts |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | 1/2"unc |
UNSPSC Code | 31161618 |