Qualfast

1.UNCx275(10.3/4) STUDBOLT& 2 NUTS A193 (GR-B7/2H)

SKU:

QFT6394591Y

MPN:

QFT-639-4591Y

£589.00

Ex VAT

£706.80

Inc VAT

OUT OF STOCK

    Overview

    Screwed Studding
    UNC
    Steel - Grade B7/2H
    Stud Bolt With 2 Hex Nuts
    BS 4882


    Product Specification
    Brand
    Qualfast
    Grade
    87
    Leading Standard
    BS 4882
    Length
    275mm
    Material
    Steel
    Product Type
    Stud Bolt c/w 2 Nuts
    Surface Treatment
    Plain
    Thread
    UNC
    Thread Direction
    Right Hand
    Thread Size
    1" UNC
    UNSPSC Code
    31161618