Qualfast

3/4UNCx145(5.3/4) STUDBOLT& 2 NUTS A193 (GR-B7/2H)

SKU:

QFT6394578S

MPN:

QFT-639-4578S

£257.00

Ex VAT

£308.40

Inc VAT

OUT OF STOCK

    Overview

    Screwed Studding
    UNC
    Steel - Grade B7/2H
    Stud Bolt With 2 Hex Nuts
    BS 4882


    Product Specification
    Brand
    Qualfast
    Grade
    87
    Leading Standard
    BS 4882
    Length
    145mm
    Material
    Steel
    Product Type
    Stud Bolt c/w 2 Nuts
    Surface Treatment
    Plain
    Thread
    UNC
    Thread Direction
    Right Hand
    Thread Size
    3/4 UNC
    UNSPSC Code
    31161618