Qualfast

3/4UNCx60(2.3/8) STUDBOLT& 2 NUTS A193 (GR-B7/2H)

SKU:

QFT6394577F

MPN:

QFT-639-4577F

£207.00

Ex VAT

£248.40

Inc VAT

OUT OF STOCK

    Overview

    Screwed Studding
    UNC
    Steel - Grade B7/2H
    Stud Bolt With 2 Hex Nuts
    BS 4882


    Product Specification
    Brand
    Qualfast
    Grade
    87
    Leading Standard
    BS 4882
    Length
    60mm
    Material
    Steel
    Product Type
    Stud Bolt c/w 2 Nuts
    Surface Treatment
    Plain
    Thread
    UNC
    Thread Direction
    Right Hand
    Thread Size
    3/4 UNC
    UNSPSC Code
    31161618