£10.49
Ex VAT
£12.59
Inc VAT
20 Variations Available
Product Details
Product Specification
Screwed Studding, Metric - Steel - Grade 4.8 - Galvanised - O/S (Over Sized Thread) - Threaded Rod - DIN 975
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 4.8 |
Leading Standard | DIN 975 |
Length | 2000mm |
Material | Steel |
Product Type | O/S Threaded Rod |
Surface Treatment | Hot Dip Galvanised |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M10 |
UNSPSC Code | 31161618 |