Qualfast

M24x1M THREADED ROD (O/S THREAD)H.D.GALV' (GR-4.8)

SKU:

QFT6390828K

MPN:

QFT-639-0828K

£32.97

Ex VAT

£39.56

Inc VAT

OUT OF STOCK

    Overview

    Screwed Studding, Metric - Steel - Grade 4.8 - Galvanised - O/S (Over Sized Thread) - Threaded Rod - DIN 975


    Product Specification
    Brand
    Qualfast
    Grade
    4.8
    Leading Standard
    DIN 975
    Length
    1000mm
    Material
    Steel
    Product Type
    O/S Threaded Rod
    Surface Treatment
    Hot Dip Galvanised
    Thread
    Metric
    Thread Direction
    Right Hand
    Thread Size
    M24
    UNSPSC Code
    31161618