Qualfast

Threaded Rod, A2 Stainless, 70, Plain, M39 x 1000mm

SKU:

QFT6390911Z

MPN:

QFT-639-0911Z

£459.95

Ex VAT

£551.94

Inc VAT

OUT OF STOCK

    Overview

    Stainless Steel A2: Metric
    Colour-coded at each end of length for easy identification as shown.


    Product Specification
    Brand
    Qualfast
    Grade
    70
    Leading Standard
    DIN 975
    Length
    1000mm
    Material
    Stainless Steel
    Product Type
    Threaded Rod
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Direction
    Right Hand
    Thread Size
    M39
    UNSPSC Code
    31161618