£0.70
Ex VAT
£0.84
Inc VAT
39 Variations Available
Product Details
Product Specification
Metric Thread
Free Cutting Steel
DIN 653
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Head Shape | Knurled |
Leading Standard | DIN 653 |
Length | 16 |
Material | Steel |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M3 |
UNSPSC Code | 31161516 |