Matlock

M10x42x38x18 U-BOLT TYPE-AA2

SKU:

MTL6629566J

MPN:

6629566J

£16.69

Ex VAT

£20.03

Inc VAT

OUT OF STOCK

    Overview

    U-bolts with metric thread for the clamping of pipes, tubes, handrails etc.


    Product Specification
    Brand
    Matlock
    Centres
    89mm
    Inside Diameter
    27mm
    Inside Length
    42mm
    Material
    Stainless Steel
    Material Grade
    A2
    Product Type
    Type A
    System of Measurement
    Metric
    Thread Length
    18mm
    Thread Size
    M10
    UNSPSC Code
    31161616