Matlock

M10x85x73x36 U-BOLT TYPE-AA2

SKU:

MTL6629567K

MPN:

6629567K

£5.09

Ex VAT

£6.11

Inc VAT

OUT OF STOCK

    Overview

    U-bolts with metric thread for the clamping of pipes, tubes, handrails etc.


    Product Specification
    Brand
    Matlock
    Centres
    102mm
    Inside Diameter
    60mm
    Inside Length
    85mm
    Material
    Stainless Steel
    Material Grade
    A2
    Product Type
    Type A
    System of Measurement
    Metric
    Thread Length
    36mm
    Thread Size
    M10
    UNSPSC Code
    31161616