£11.29
Ex VAT
£13.55
Inc VAT
42 Variations Available
Product Details
Product Specification
U-bolts with metric thread for the clamping of pipes, tubes, handrails etc.
Attribute | Value |
---|---|
Brand | Matlock |
Centres | 133mm |
Inside Diameter | 76mm |
Inside Length | 101mm |
Material | Stainless Steel |
Material Grade | A2 |
Product Type | Type A |
System of Measurement | Metric |
Thread Length | 38mm |
Thread Size | M12 |
UNSPSC Code | 31161616 |