Matlock

M12x203x184x48 U-BOLT TYPE-AA4

SKU:

MTL6629619W

MPN:

6629619W

£14.19

Ex VAT

£17.03

Inc VAT

OUT OF STOCK

    Overview

    U-bolts with metric thread for the clamping of pipes, tubes, handrails etc.


    Product Specification
    Brand
    Matlock
    Centres
    182mm
    Inside Diameter
    168mm
    Inside Length
    203mm
    Material
    Stainless Steel
    Material Grade
    A4
    Product Type
    Type A
    System of Measurement
    Metric
    Thread Length
    48mm
    Thread Size
    M12
    UNSPSC Code
    31161616