Matlock

M20x313x297x62 U-BOLT TYPE-AA4

SKU:

MTL6629630M

MPN:

6629630M

£41.69

Ex VAT

£50.03

Inc VAT

OUT OF STOCK

    Overview

    U-bolts with metric thread for the clamping of pipes, tubes, handrails etc.


    Product Specification
    Brand
    Matlock
    Centres
    345mm
    Inside Diameter
    273mm
    Inside Length
    313mm
    Material
    Stainless Steel
    Material Grade
    A4
    Product Type
    Type A
    System of Measurement
    Metric
    Thread Length
    62mm
    Thread Size
    M20
    UNSPSC Code
    31161616