£15.79
Ex VAT
£18.95
Inc VAT
46 Variations Available
Product Details
Product Specification
U-bolts with metric thread for the clamping of pipes, tubes, handrails etc.
Attribute | Value |
---|---|
Brand | Matlock |
Centres | 36mm |
Inside Diameter | 42mm |
Inside Length | 62mm |
Material | Stainless Steel |
Material Grade | A4 |
Product Type | Type A |
System of Measurement | Metric |
Thread Length | 27mm |
Thread Size | M6 |
UNSPSC Code | 31161616 |