£7.89
Ex VAT
£9.47
Inc VAT
46 Variations Available
Product Details
Product Specification
U-bolts with metric thread for the clamping of pipes, tubes, handrails etc.
Attribute | Value |
---|---|
Brand | Matlock |
Centres | 69mm |
Inside Diameter | 60mm |
Inside Length | 85mm |
Material | Stainless Steel |
Material Grade | A4 |
Product Type | Type A |
System of Measurement | Metric |
Thread Length | 34mm |
Thread Size | M8 |
UNSPSC Code | 31161616 |