£1.97
Ex VAT
£2.36
Inc VAT
8 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Wing |
Grade | A4 |
Leading Standard | DIN 315 |
Material | Stainless Steel |
Thread | Metric |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161717 |