£26.79
Ex VAT
£32.15
Inc VAT
13 Variations Available
Product Details
Product Specification
Round wire nails are large round head nails that are mostly used for rough carpentry where appearance is not important but strength is essential.
Sizes from 25 to 150mm (1" to 6"). Available in 500g, 1kg, 2kg and 5kg packs.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140231313 |
Head Shape | Round |
MFR Part No. | 6032-125560T050SC |
Overall Length | 125mm |
Pack Weight | 5kg |
Product Type | Wire Nail |
UNSPSC Code | 31162006 |