Qualfast

4x20mm POZI CSK CHIPBOARD SCREW A4 (BX-200)

SKU:

MTL6351561F

MPN:

6351561F

£6.79

Ex VAT

£8.15

Inc VAT

OUT OF STOCK

    Overview

    Countersunk Head Chipboard Screw


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Pozi
    ECLASS Code
    23110111
    Grade
    A4
    Head Shape
    Countersunk
    Length
    20in.
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread Size
    4mm
    UNSPSC Code
    31161508