Matlock

4x20mm POZI FLAT CSK WOODSCREWA2 (BX-200)

SKU:

MTL6351841B

MPN:

6351841B

£9.19

Ex VAT

£11.03

Inc VAT

OUT OF STOCK

    Overview

    Woodscrew,
    ST (Self Tapping),
    A2 Stainless Steel,
    Pozi - Flat Countersunk Head,
    DIN 7997-Z.


    Product Specification
    Box Quantity
    200
    Brand
    Matlock
    Driving Features
    Pozi
    ECLASS Code
    23110111
    Grade
    A2
    Head Shape
    Flat Countersunk
    Length
    20in.
    Material
    Stainless Steel
    Thread Size
    4mm
    UNSPSC Code
    31161508