£48.79
Ex VAT
£58.55
Inc VAT
51 Variations Available
Product Details
Product Specification
Woodscrew
ST (Self Tapping)
A4 Stainless
Torx - Countersunk Chipboard Screw Ribs Cut Point
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | TX |
ECLASS Code | 23110111 |
Grade | A4 |
Head Shape | Countersunk |
Length | 60mm |
Material | Stainless Steel |
Thread Size | 4mm |
UNSPSC Code | 31161508 |