Matlock

5x30mm SLOTTED RSD CSKWOODSCREW BRASS Cu2/Cu3 (BX-200)

SKU:

MTL6351792Z

MPN:

6351792Z

£27.49

Ex VAT

£32.99

Inc VAT

OUT OF STOCK

    Overview

    Woodscrew - Raised Countersunk Head,
    ST (Self Tapping),
    Brass - Grade Cu2/Cu3,
    DIN 95


    Product Specification
    Box Quantity
    200
    Brand
    Matlock
    Driving Features
    Slotted
    ECLASS Code
    23110111
    Head Shape
    Raised Countersunk
    Length
    30in.
    Material
    Brass
    Thread Size
    5mm
    UNSPSC Code
    31161508