Matlock

5x35mm TX SKT CSK CHIPBOARD SCREW A2 (BX-200)

SKU:

MTL6351603K

MPN:

6351603K

£16.79

Ex VAT

£20.15

Inc VAT

OUT OF STOCK

    Overview

    Woodscrew
    ST (Self Tapping)
    A2 Stainless
    TX - Countersunk Chipboard Screw


    Product Specification
    Box Quantity
    200
    Brand
    Matlock
    Driving Features
    TX
    ECLASS Code
    23110111
    Grade
    A2
    Head Shape
    Countersunk
    Length
    35in.
    Material
    Stainless Steel
    Thread Size
    5mm
    UNSPSC Code
    31161508