Matlock

5x35mm TX SKT CSK CHIPBOARD SCREW BZP (BX-200)

SKU:

MTL6351592S

MPN:

6351592S

£7.49

Ex VAT

£8.99

Inc VAT

OUT OF STOCK

    Overview

    Woodscrew
    ST (Self Tapping)
    Steel BZP (Bright Zinc Plate)
    TX - Countersunk Chipboard Screw


    Product Specification
    Box Quantity
    200
    Brand
    Matlock
    Driving Features
    TX
    ECLASS Code
    23110111
    Head Shape
    Countersunk
    Length
    35in.
    Material
    Steel
    Surface Treatment
    Zinc Plated
    Thread Size
    5mm
    UNSPSC Code
    31161508