£41.79
Ex VAT
£50.15
Inc VAT
47 Variations Available
Product Details
Product Specification
Woodscrew
A2 Stainless
ST (Self Tapping)
Pozi - Raised Cheese Head Chipboard Screw
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Matlock |
Driving Features | Pozi |
ECLASS Code | 23110111 |
Grade | A2 |
Head Shape | Raised Cheese |
Length | 110mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | 6mm |
UNSPSC Code | 31161508 |