Matlock

6x80mm POZI RSD CSK CHIPBOARD SCREW A2 (BX-100)

SKU:

MTL6351584A

MPN:

6351584A

£20.99

Ex VAT

£25.19

Inc VAT

OUT OF STOCK

    Overview

    Woodscrew
    ST (Self Tapping)
    A2 Stainless Steel
    Pozi Raised Countersunk Chipboard Screw


    Product Specification
    Box Quantity
    200
    Brand
    Matlock
    Driving Features
    Pozi
    ECLASS Code
    23110111
    Grade
    A2
    Head Shape
    Raised Countersunk
    Length
    80mm
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread Size
    6mm
    UNSPSC Code
    31161508