£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
Made from zinc-plated mild steel, this set of double ear o-clips contains 75 pieces with a range of sizes from 9T to 18T. For use on rubber hoses, plastic tubing, coaxial and electrical cables, the product is designed primarily for use on air, fluid, gas and steam lines as well as low pressure hydraulics applications.
Features and Benefits
• Manufactured from mild steel for ultimate durability
• Bright Zinc Plating (BZP) protects the product from corrosion
• Set contains an array of sizes to suit multiple and varied applications
• Supplied in a plastic storage case to help keep your clips organised
Contents
• 12 x 7-9mm
• 20 x 9-11mm
• 16 x 11-13mm
• 12 x 13-15mm
• 15 x 15-18mm
Typical Applications
• Workshops
• Automotive
• Agricultural
• Engineering
Standards
• BS 5315:1991
• DIN 3017
Attribute | Value |
---|---|
Band Thickness | 0.8; 0.9; 1.2mm |
Band Width | 11.3 and 12.3 13.3 and 15.3 17.5 and 20.5mm |
Brand | Matlock |
Diameter Min - Max | 9T - 18Tmm |
EAN | 5036140243361 |
Fastening Method | Pinch |
Material | Steel |
Number of Pieces | 75 |
Number of Sizes | 5 |
Standards Met | BS5315:1991 DIN 3017 |
Surface Treatment | Zinc Plated |
Type of Hose Clip | O-Clips |
UNSPSC Code | 31162906 |