£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
With 143 mild zinc protected hose clips, The Jubilee® Workshop Pack contains an array of the most popular size clips. Housed in a durable, clear case and with eight separate compartments, it's a convenient product to transport and house all of your Jubilee® hose clips.
Features and Benefits
• Contains only the most popular sizes of Jubilee® hose clips to ensure you have everything you need
• Comes housed in a sturdy case with eight separate compartments for ease of transportation and organisation of your tools
• Boasts a large range of sizes to suit any need with the smallest being 9.5mm and the largest 40mm, making it a versatile product
Contents:
• 24 x 000
• 32 x M00
• 28 x 00
• 13 x 0
• 14 x 0X
• 12 x 1A
• 13 x 1
• 7 x 1X
Typical Applications
• Ideal for use in the agricultural, industrial, domestic and automotive industries
Attribute | Value |
---|---|
Band Thickness | 0.762mm |
Band Width | 9.9 and 13mm |
Brand | Jubilee |
Diameter Min - Max | 11 - 16 13 - 20 16 - 22 18 - 25 22 - 30 25 - 35 30 - 40 9.5 - 12mm |
EAN | 5016598190011 |
Fastening Method | Slotted Hex Head 7mm A/F Worm Drive |
Material | Mild Steel |
MFR Part No. | HCP143MS |
Number of Pieces | 143 |
Number of Sizes | 8 |
Standards Met | BS5315 DIN3017 |
Surface Treatment | Zinc Plated |
Type of Hose Clip | Assorted Kit |
UNSPSC Code | 31162906 |