£204.08
Ex VAT
£244.90
Inc VAT
Product Details
Product Specification
High Grade Alloy Steel to Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driver Head Size | 9/16mm |
Driving Features | Hexagon Socket |
EAN | 5036140306189 |
Grade | 12.9 |
Head Depth | 0.875mm |
Head Diameter | 1.125mm |
Head Shape | Cylindrical |
Length | 2-1/2 |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread Size | 7/8in. |
UNSPSC Code | 31161501 |