£21.62
Ex VAT
£25.94
Inc VAT
Product Details
Product Specification
Linch Pin
Metric
Steel - ZY (Zinc Yellow Passivated)
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Leading Standard | DIN 11023 |
Length | 40mm |
Material | Spring Steel |
Nom. Hole Diameter | 10 |
Surface Treatment | Zinc Plated Yellow Passivated |
System of Measurement | Metric |
UNSPSC Code | 31163204 |