£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
With a comfortable handle and flexible shaft, the Jubilee® Flexidriver is designed to allow you to access hard to reach Jubilee® clips to adjust them back to their optimum torque. Manufactured to allow high precision, rapid adjustments of clips in difficult locations and awkward places. The socket is suitable to fit any 7mm across flat hexagonal headed screw.
Features and Benefits
• The flexible shaft allows for adjustments to be made to even the most difficult to reach Jubilee® clips
• With an ergonomic grip handle for comfort whilst the tool is in use as well as aiding grip
• Designed for fast and efficient adjustment of Jubilee® clips to keep their torque at an optimum level
Typical Applications
• Ideal for use on hard to reach Jubilee® clips, which are used in a variety of industries
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Brand | Jubilee |
EAN | 5016598066002 |
ECLASS Code | 21040401 |
Handle Material | Nylon |
MFR Part No. | FLX |
Overall Length | 280mmmm |
UNSPSC Code | 27111701 |