Qualfast

M12x40 EXPANDING PLUG BRASS

SKU:

QFT6651015L

MPN:

QFT-665-1015L

£0

(Inc VAT)

pack of 25

OUT OF STOCK

Overview

Special features of expanding plugs:
Provided with a conical inner side, expanding equally against the wall of the hole during tightening
Application for installation through the fixture hole

Drilling depth = fixing part + coating layer + length of plug + 10 mm.
Length of screw = fixing part + coating layer + length of plug.
It is advised to take a safetyfactor

Box Quantity
25
Brand
Qualfast
Diameter
15.5mm
Drill Size
18mm
Length
40mm
Material
Brass
Material Application
Massive Wood
Resistant Properties
Resistant against Temperatures up to 200°C
Thread Size
M12
Type
Expanding Plug