Rawl

M16 WEDGE ANCHOR STD ZINC R-DCA-16-65

SKU:

RAW6657715A

MPN:

R-DCA-16-65

£6.72

Ex VAT

£8.06

Inc VAT

IN STOCK (3)

    Product Details

    Standard Type: Pack quantity 10
    Provide permanently fixed threaded sockets in concrete. Allows both bolts and threaded rods to be installed and removed without damaging the anchor. Zinc-plated.
    Typical applications include secure fixing for mechanical services, cable trays, platforms, drain covers, suspended ceilings etc. securing equipment that may need to be removed or replaced.


    Product Specification
    Attribute
    Value

    Brand

    Rawl

    EAN

    5010445771507

    Hole Diameter

    18mm

    Length

    65mm

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thread Size

    M16

    Type

    Wedge Anchor

    UNSPSC Code

    31161601